Skip Content
NO PUBLIC RESTROOM SIGN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NO PUBLIC RESTROOM SIGN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY124638
  • Mfr. Model # 124638
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Height 3-1/2"
  • Material Plastic
  • Item Restroom Sign
  • Width 10"
  • Legend No Public Restrooms
  • Legend/Background Color White/Brown
  • Mounting Style Surface
  • Language English
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list