Skip Content
NO PARKING SYMBOL STENCIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NO PARKING SYMBOL STENCIL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20Y543
  • Mfr. Model # 20Y543
  • UNSPSC # 44111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Material PVC
  • Colour Black
  • Item Stencil
  • Character No Parking Symbol
  • Thickness 0.015"
  • Overall Height 19-1/2"
  • Character Type Symbols
  • Character Height 15-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list