Skip Content
NO HUB COUPLING,INSIDE DIA 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NO HUB COUPLING,INSIDE DIA 2 IN

FERNCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZU20
  • Mfr. Model # 2ZU20
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Band Material 300 Stainless Steel
  • Inside Dia. 2.38"
  • Resistant To Chemicals, Ultraviolet Rays, Fungus Growth, And Normal Sewer Gases
  • Item No Hub Coupling
  • Standards ASTM Certified
  • Pipe Fitting Material 300 Stainless Steel, Neoprene
  • Specific Fitting Shape Coupling
  • Fitting Length 2.13"
  • Pipe Size - Pipe Fitting 2"
  • Basic Fitting Shape Coupling
  • Basic Fitting Material Metal
  • Max. Pressure 4.3 PSI
  • Max. Temp. 180 Degrees F
  • Fittings Sub-Category Couplers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list