NO EXIT SIGN,3 X 9IN,R/WHT,ACRYL,EN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NO EXIT SIGN,3 X 9IN,R/WHT,ACRYL,EN

UNITED VISUAL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JKZ7
  • Mfr. Model # 6JKZ7
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Height 3"
  • Item No Exit Sign
  • Width 9"
  • Legend Do Not Enter
  • Legend Style Text
  • Sign Material Plastic
  • Glow-in-the-Dark No
  • UV Resistant No
  • Sign Subject Matter Exit and Entrance
  • Sign Mounting Style Surface
  • Printed Language English
  • Sign Legend Color Red
  • Sign Background Color White

Compliance and Restrictions

  • Environmentally Friendly

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list