Skip Content
NO #4 CUP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NO #4 CUP

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB54N18
  • Mfr. Model # 54N18
  • UNSPSC # 40141731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • For Use With 17, 17V, 18, 18SP, 18V, 26, 26V
  • Application GL, #4 (1/4")
  • Item Nozzle
  • Material Alumina
  • Diameter GL, #4 (1/4")
  • Characteristics Alumina

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list