Skip Content
NITRYL 100 PK DISP GLOVES XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NITRYL 100 PK DISP GLOVES XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM01383
  • Mfr. Model # 01383
  • UNSPSC # 42132203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Application Food Handling, Public Services, Kitchen Work, Sanitary Activities, Cleaning, Janitorial Services
  • Item Powder Free Disposable Gloves
  • Colour Blue
  • Length 9.5"
  • Material Vinyl & Nitrile Blend
  • Size X-Large
  • Cuff Beaded
  • Grade CFIA Certified Food Safe
  • Special Features Anti-Bacterial Formulation, Durable and Tear Resistant, Liquid Proof
  • Resists Chemicals and Liquid
  • Standards CFIA
  • Lining Vinyl and Nitrile Blend
  • Sold As Box of 100
  • Powdered/Powder Free Powder Free
  • Palm Thickness 4.00 mil
  • Latex Content Latex Free
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Size X-Large
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Disposable Glove Material Nitrile, Vinyl
  • Glove Length 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list