Skip Content
NITROGEN PURG REG 20-400 PSIG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NITROGEN PURG REG 20-400 PSIG

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWRHP400
  • Mfr. Model # RHP400
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 795
  • Shipping Weight 2.784 lbs

Product Details

Nitrogen purging regulator especially designed for HVAC applications. 2 in gauges for 600 and 4,000 PSI.

Technical Specs

  • Item Purging Regulator
  • Outlet Connection 1/4" Flare (m)
  • Gauge Size 2 po
  • Stages Single
  • Application Industrial
  • Coefficient of Volume 0.0019
  • Diaphragm Material Neoprene
  • Gas Service Nitrogen
  • Includes Piston Actuated Seat for Durability, Steel Case Construction With Polycarbonate Lens
  • Body Material Steel
  • Gauges Delivery Pressure 200 psi
  • Overall Length 5.825"
  • Inlet Connection CGA 580
  • Series RHP
  • Standards Ul Listed
  • Delivery Pressure Range 5 PSI -180 PSI
  • Delivery 5 to 180 psi
  • Body Dia. 1-3/4"
  • Regulator Supply Type Cylinder
  • Max. Inlet Pressure 3000 psi
  • Regulator Capacity Light to Heavy Duty
  • Supply Pressure Gauge 0 - 4,000 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list