NITRO GOGGLES CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NITRO GOGGLES CLR

PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP254NT40095CN
  • Mfr. Model # 254NT40095CN
  • UNSPSC # 46181804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.144 lbs

Technical Specs

  • Frame Colour Translucent
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Clear
  • Venting Indirect
  • Standards CSA Z94.3
  • Lens Material Polycarbonate
  • Frame Material PVC
  • Strap Material Elastic
  • UV Protection 99.99%
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list