!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT-RESISTANT GLOVES, BLK/BL, ANSI/ISEA ABRASION 4, HEAVYWEIGHT, COATED PALM/FINGERS

CUT-RESISTANT GLOVES, BLK/BL, ANSI/ISEA ABRASION 4, HEAVYWEIGHT, COATED PALM/FINGERS

MAPA

CUT-RESISTANT GLOVES, BLK/BL, ANSI/ISEA ABRASION 4, HEAVYWEIGHT, COATED PALM/FINGERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, BLK/BL, ANSI/ISEA ABRASION 4, HEAVYWEIGHT, COATED PALM/FINGERS

CUT-RESISTANT GLOVES, BLK/BL, ANSI/ISEA ABRASION 4, HEAVYWEIGHT, COATED PALM/FINGERS

MAPA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MPA582418
  • Mfr. Model # 582418
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

These black/blue cut-resistant gloves have a nitrile coating. Knit cut-resistant gloves meet ANSI/ISEA 105 standards to protect hands from cuts, abrasions, lacerations, and punctures when handling sharp items. Spun yarn construction makes knit gloves formfitting.

Technical Specs

  • Item Cut-Resistant Glove
  • Standards EN388 4543: CAT. 2 CE STANDARD
  • Glove Coating Coverage Palm and Fingers
  • Thickness Heavy Wt
  • Colour Black, Blue
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Nitrile
  • Glove Length 10.5 in
  • Sold As Pair
  • Palm Material Nitrile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list