Skip Content
NITRILE GREEN 8MIL 13IN SZ9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NITRILE GREEN 8MIL 13IN SZ9

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL37-200-9
  • Mfr. Model # 37-200-9
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 2403
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Gloves
  • Application Dairy Processing, Poultry Processing, Fruit and Vegetable Processing, Prepared Meals
  • Colour Green
  • Length 12.6"
  • Material Nitrile
  • Finish Raised Large Diamond
  • Size 9
  • Thickness 8 mil
  • Cuff Straight
  • Special Features Provides excellent abrasion resistance as well as
  • Resists Cut-Resistant
  • Lining Thermal Liners
  • Supported / Unsupported Unsupported
  • Standards EN388, EN374, ASTM D 3389, ANSI/ISEA 105-2000, ANSI/ISEA 105-2005, ASTM F 1790
  • Glove Length 13"
  • Glove Thickness 8.00 mil
  • Glove Size 9
  • Glove Color Family Green

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List