Skip Content
NITRILE GREEN 8MIL 13IN SZ8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NITRILE GREEN 8MIL 13IN SZ8

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL37-200-8
  • Mfr. Model # 37-200-8
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 2403
  • Shipping Weight 0.08 lbs

Technical Specs

  • Finish Raised Large Diamond
  • Colour Green
  • Application Dairy Processing, Poultry Processing, Fruit and Vegetable Processing, Prepared Meals
  • Item Gloves
  • Length 12.6"
  • Material Nitrile
  • Size 8
  • Cuff Straight
  • Thickness 8 mil
  • Resists Cut-Resistant
  • Special Features Provides excellent abrasion resistance as well as
  • Lining Thermal Liners
  • Supported / Unsupported Unsupported
  • Standards EN388, EN374, ASTM D 3389, ANSI/ISEA 105-2000, ANSI/ISEA 105-2005, ASTM F 1790
  • Glove Size 8
  • Glove Length 13"
  • Glove Color Family Green
  • Glove Thickness 8.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list