Skip Content
NITRILE COATED NYLON GLOVES XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NITRILE COATED NYLON GLOVES XL

FLEXSOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON76-400-10
  • Mfr. Model # 76-400-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Gauge 13
  • Colour Black/Gray
  • Item Gloves
  • Cuff Elasticized Knit Wrist
  • Thumb Style Straight
  • Lining Nylon
  • Resists Abrasion, Cut, Tear, Puncture
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 1
  • ANSI Cut Grams N/A
  • Suggested Use Environment Dry
  • Standards EN388: 4121

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list