Skip Content
NITRILE COATED NYLON GLOVES S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NITRILE COATED NYLON GLOVES S

FLEXSOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON76-400-07
  • Mfr. Model # 76-400-07
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Gauge 13
  • Colour Black/Gray
  • Item Gloves
  • Thumb Style Straight
  • Lining Nylon
  • Cuff Elasticized Knit Wrist
  • Resists Abrasion, Cut, Tear, Puncture
  • Standards EN388: 4121
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 1
  • Suggested Use Environment Dry
  • ANSI Cut Grams N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list