Skip Content
NITRILE BLUE 11MIL 13IN SZ10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NITRILE BLUE 11MIL 13IN SZ10

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL37-510-10
  • Mfr. Model # 37-510-10
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 2403
  • Shipping Weight 0.12 lbs

Technical Specs

  • Application Food Processing (Red Meat, Poultry, Vegetables, Fruit, Dairy and Canning), Chemical Processing, Oil Refining, Petrochemicals, Aerospace, Automotive Degreasing, Automotive Painting and Assembly, Machining Operations, Metal Fabrication, Graphic Arts, Furniture Manufacturing, Electronics (Semiconductors & Circuit Boards)
  • Colour Blue
  • Item Food Processing Glove
  • Cuff Straight, Unpinked
  • Special Features Provides excellent abrasion resistance as well as wet, oil and dry grip. Outstanding resistance to a wide range of chemicals, including aromatic solvents, petroleum solvents and animal fats
  • Resists Chemicals
  • Lining No
  • Supported / Unsupported Unsupported
  • Glove Length 13"
  • Glove Thickness 11.00 mil
  • Glove Size 10
  • Glove Color Family Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list