Skip Content
NITRILE BLACK PF EXAM GLOVES L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NITRILE BLACK PF EXAM GLOVES L

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON984
  • Mfr. Model # 984
  • UNSPSC # 42132201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

Ronco NE4 black nitrile examination gloves. Textured fingers. 4 mil, 9.5 inch length. 100% latex-free and powder-free. CFIA and class 2 medical.

Technical Specs

  • Length 9.5"
  • Size Large
  • Colour Black
  • Material Nitrile
  • Cuff Beaded
  • Standards CFIA, MDL
  • Sold As Box of 100
  • Powdered/Powder Free Powder Free
  • Application Automotive, Beauty, Cosmetology, Chemical Handling, Customs, Correctional, Fishery, Aquaculture, Inspection, Quality Control, Institutional, Laboratory, Clinical
  • Item Nitrile Disposable Glove
  • Special Features Textured for Strong Grip, Comfortable for All-Day Wear, Compliant for Contact with Food, Latex-Free to Reduce Risks of Allergic Reactions
  • Resists Chemical, Solvent Resistance
  • Lining N/A
  • Color Family Blacks
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Ambidextrous/Hand-Specific Ambidextrous
  • Palm Thickness 4.00 mil
  • Disposable Glove Material Nitrile
  • Glove Length 9-1/2"
  • Disposable Glove Palm Thickness Range 4.00 - 4.99 mil
  • Glove Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list