Skip Content
NITR SEAMLESS POLYESTER LINER 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NITR SEAMLESS POLYESTER LINER 12IN

SHOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM379XXL11
  • Mfr. Model # 379XXL11
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Colour Green/Black
  • Cuff Gauntlet
  • Resists Chemicals, Oils, Hydrocarbons, Benzimes, Grease and Hexavalent Chromium Found in Concrete
  • Standards EN388: 2003, EN374-2: 2003, EN374-3: 2003
  • Lining Polyester/Nylon Knit
  • Special Features Great Dexterity and Good Resistance to Abrasion, Excellent Grip Performance and Prevents Slipping
  • Supported / Unsupported Supported
  • Application Changing Oil, Chemical Handling, Handling Oily Components, Maintenance, Painting, Refining
  • Item Gloves
  • Glove Length 12"
  • Glove Size 11
  • Glove Color Family Green
  • Chemical Resistant Glove Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list