Skip Content
NITR SEAMLESS POLYESTER LINER 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NITR SEAMLESS POLYESTER LINER 12IN

SHOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM379XL10
  • Mfr. Model # 379XL10
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Colour Green/Black
  • Cuff Gauntlet
  • Special Features Foam Grip
  • Resists Chemicals
  • Lining Polyester
  • Standards EN388, EN 374-3
  • Supported / Unsupported Supported
  • Glove Color Family Green
  • Glove Length 12"
  • Glove Size X-Large
  • Glove Texture Location Smooth
  • Application Chemical Handling
  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list