Skip Content
NIPPLE W/FILTER CGA540+555 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NIPPLE W/FILTER CGA540+555

WESTERN BRASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSB63SF
  • Mfr. Model # 63SF
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 777
  • Shipping Weight 0.13 lbs

Product Details

Brass nipple with filter.

Technical Specs

  • Gas Type Oxygen
  • Item Oxygen Inlet Nipple With Sintered Filter
  • Number of Pieces 1
  • Connection 1/4" NPT, 2" Long
  • Construction Brass
  • Standards CGA-540
  • Max. PSI 3,000
  • For Use With No. 62 Nut
  • Thread Size 1/4" Npt
  • Fitting Size 1/4" NPT
  • Function Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list