NIPPLE,THREADED,1/8 IN NPT,NYLON,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NIPPLE,THREADED,1/8 IN NPT,NYLON,PK

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VTJ1
  • Mfr. Model # 1VTJ1
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Colour Natural
  • Package Quantity 10
  • Item Nipple
  • Temp. Range -50 to 275 Degrees F
  • Standards NSF 51 And 61 Certified
  • Max. Pressure (PSI) 150
  • Pipe Fitting Material Nylon
  • Basic Fitting Material Plastic
  • Fitting Connection Type Threaded
  • Specific Fitting Shape Nipple
  • Pipe Size - Pipe Fitting 1/8"
  • Basic Fitting Shape Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list