Skip Content
NIPPLE STEEL 3/4INDX3/4 FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE STEEL 3/4INDX3/4 FNPT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEH3G
  • Mfr. Model # H3G
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Interchange Type - Quick Connect Air Couplings Industrial
  • Hose Connection - Quick Connect Air Couplings (F)NPT
  • Material - Quick Connect Air Couplings Steel
  • Application Pneumatic
  • Item Coupler Plug
  • Finish Trivalent Chrome
  • Max. Flow 110 cfm
  • Pipe Size - Quick Connect Air Couplings 3/4"
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Body Size - Quick Connect Air Couplings 3/4"
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list