Skip Content
NIPPLE,STEEL,150 STEAM PSI,1/8 X 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,STEEL,150 STEAM PSI,1/8 X 7

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1LLV6
  • Mfr. Model # 1LLV6
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Seamless construction and thicker walls. NPT threads. For use in high-pressure applications with air, water, oil, natural gas, and steam. 300 PSI WOG @150 deg F: 150 PSI saturated steam. Meet ANSI/ASME B1.20.1 and ASTM A-106, A733. Note: Nipples must be used with properly rated fittings.

Technical Specs

  • Item Nipple
  • Standards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Overall Pipe Length 7"
  • Material - Pipe Black Steel
  • Pipe Size - Nominal 1/8"
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Schedule 80
  • Pipe Thread Type MNPT x MNPT
  • Outside Dia. 25/64"
  • Wall Thickness 3/32"
  • Max. Pressure 300 psi @ 150 Degrees F
  • Max. Steam Pressure 6557 psi WSP @ 650 Degrees F
  • Metal Detectable Yes
  • Seamless/Welded Seamless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list