Skip Content
NIPPLE,STEEL,150 STEAM PSI,1/4 X 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NIPPLE,STEEL,150 STEAM PSI,1/4 X 1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1LLX1
  • Mfr. Model # 1LLX1
  • UNSPSC # 40142101
  • CATALOGUE PAGE # 1792
  • Shipping Weight 0.03 lbs

Product Details

Seamless construction and thicker walls. NPT threads. For use in high-pressure applications with air, water, oil, natural gas, and steam. 300 PSI WOG @150 deg F: 150 PSI saturated steam. Meet ANSI/ASME B1.20.1 and ASTM A-106, A733. Note: Nipples must be used with properly rated fittings.

Technical Specs

  • Item Nipple
  • Outside Dia. 1-7/32"
  • Standards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
  • Wall Thickness 7/64"
  • Metal Detectable Yes
  • Max. Pressure 300 PSI CWP at 150 Degrees F
  • Seamless/Welded Seamless
  • Max. Steam Pressure 5164 PSI WSP at 650 Degrees F
  • Pipe Connection Type Threaded on Both Ends
  • Material - Pipe Black Steel
  • Overall Pipe Length 1"
  • Pipe Type Pipe Nipple
  • Pipe Size - Nominal 1/4"
  • Pipe Schedule 80
  • Pipe Thread Type MNPT x MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list