Skip Content
NIPPLE,STEEL,150 STEAM PSI,1 1/2 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,STEEL,150 STEAM PSI,1 1/2 X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1LMT5
  • Mfr. Model # 1LMT5
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Product Details

Seamless construction and thicker walls. NPT threads. For use in high-pressure applications with air, water, oil, natural gas, and steam. 300 PSI WOG @150 deg F: 150 PSI saturated steam. Meet ANSI/ASME B1.20.1 and ASTM A-106, A733. Note: Nipples must be used with properly rated fittings.

Technical Specs

  • Item Nipple
  • Length 9"
  • Pipe Size 1-1/2"
  • Standards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
  • Schedule 80
  • Pipe Type Pipe Nipple
  • Pipe Size - Nominal 1-1/2"
  • Material - Pipe Black Steel
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 9"
  • Pipe Schedule 80
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Thread Type MNPT x MNPT
  • Outside Dia. 1-57/64"
  • Metal Detectable Yes
  • Max. Steam Pressure 2539 psi WSP @ 650 Degrees F
  • Max. Pressure 300 psi @ 150 Degrees F
  • Wall Thickness 3/16"
  • Seamless/Welded Seamless

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List