Skip Content
NIPPLE,STEEL,150 PSI STEAM,2 1/2 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,STEEL,150 PSI STEAM,2 1/2 X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1RJT6
  • Mfr. Model # 1RJT6
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.04 lbs

Product Details

Seamless construction and thicker walls. NPT threads. For use in high-pressure applications with air, water, oil, natural gas, and steam. 300 PSI WOG @150 deg F: 150 PSI saturated steam. Meet ANSI/ASME B1.20.1 and ASTM A-106, A733. Note: Nipples must be used with properly rated fittings.

Technical Specs

  • Standards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
  • Item Nipple
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Overall Pipe Length 5-1/2"
  • Material - Pipe Black Steel
  • Pipe Size - Nominal 2-1/2"
  • Pipe Schedule 80
  • Pipe Thread Type MNPT x MNPT
  • Pipe Weld Type Electric Resistance Weld
  • Max. Pressure 300 psi @ 150 Degrees F
  • Outside Dia. 2-7/8"
  • Metal Detectable Yes
  • Max. Steam Pressure 2235 psi WSP @ 650 Degrees F
  • Wall Thickness 17/64"
  • Seamless/Welded Seamless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list