Skip Content
NIPPLE STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE STAINLESS

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESSTN4M
  • Mfr. Model # SSTN4M
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Hydraulic Quick Coupler
  • For Use With Parker ST Series
  • Bearing Material Stainless Steel
  • Locking Mechanism Ball
  • Parker Interchange SST-N4M
  • Max. Pressure 3,000 PSI
  • Coupler Flow Rate 12.0 gpm
  • Coupler Body Material 303 Stainless Steel
  • Coupler Interchange Type ST
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Series Parker ST Series
  • Length 1-15/16"
  • Seal Material Viton
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Coupler Body Size 1/2"
  • Connection Type MNPT
  • Coupler Connection Type MNPT
  • Coupler Finish Plain
  • Coupler Thread Size 1/2"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list