Skip Content
NIPPLE SMLS SCH 80 1X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NIPPLE SMLS SCH 80 1X6

FLOCOR INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MFC0332625003
  • Mfr. Model # 0332625003
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Pipe Nipple
  • Standards ASTM A106 Grade B
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Overall Pipe Length 6"
  • Material - Pipe Black Steel
  • Pipe Size - Nominal 1"
  • Pipe Schedule 80
  • Pipe Thread Type MNPT x MNPT
  • Inside Dia. 1"
  • Outside Dia. 1-5/16"
  • Max. Steam Pressure 300 psi WSP @ 550 Degrees F
  • Max. Pressure 2000 psi @ 150 Degrees F
  • Wall Thickness 11/64"
  • Metal Detectable Yes
  • Seamless/Welded Seamless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list