Skip Content
NIPPLE,RIGID CONDUIT,3/4IN,5IN LENG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,RIGID CONDUIT,3/4IN,5IN LENG

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1UGY3
  • Mfr. Model # 1UGY3
  • UNSPSC # 31151606
  • CATALOGUE PAGE # 1342
  • Shipping Weight 0.44 lbs

Technical Specs

  • Overall Length 5"
  • Standards ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1
  • Item Nipple
  • Conduit Trade Size 3/4"
  • Conduit Fitting Type Nipple
  • For Conduit Type Rigid
  • Conduit Fitting Material Galvanized Steel
  • For Use With Rigid Conduit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list