NIPPLE,RIGID CONDUIT,1/2IN,8IN LENG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NIPPLE,RIGID CONDUIT,1/2IN,8IN LENG

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1UGX1
  • Mfr. Model # 1UGX1
  • UNSPSC # 31151606
  • CATALOGUE PAGE # 1342
  • Shipping Weight 0.53 lbs

Technical Specs

  • Includes -
  • Item Nipple
  • Standards ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1
  • Conduit Trade Size 1/2"
  • For Conduit Type Rigid
  • Conduit Fitting Type Nipple
  • Conduit Fitting Material Galvanized Steel
  • For Use With Rigid Conduit
  • Overall Length 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list