!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NIPPLE,RED BRASS,2IN NPT, PK 25

NIPPLE,RED BRASS,2IN NPT, PK 25

APPROVED VENDOR

NIPPLE,RED BRASS,2IN NPT, PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NIPPLE,RED BRASS,2IN NPT, PK 25

NIPPLE,RED BRASS,2IN NPT, PK 25

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM10E696
  • Mfr. Model # 10E696
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs

Technical Specs

  • Item Nipple
  • Material Red Brass
  • Maximum Steam Pressure 125 lb
  • Nominal Pipe Size 2 in
  • Overall Length 2 in
  • Side A Connection Type Threaded
  • Side A Thread Type NPT
  • Side B Gender Male
  • Standards Class 125, Bronze Meets ASTM B62
  • Application Air, Natural Gas, Oil, Potable Water, Steam
  • Maximum Operating Temperature 400 Degrees F
  • Minimum Operating Temperature -20 Degrees F
  • Outside Diameter 2 1/8 in
  • Schedule Schedule 40
  • Side A Gender Male
  • Side B Connection Type Threaded
  • Side B Thread Type NPT
  • Thread Configuration Threaded on Both Ends

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list