Skip Content
NIPPLE,RED BRASS,1/8 X 3 IN,THREADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,RED BRASS,1/8 X 3 IN,THREADE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1VGH2
  • Mfr. Model # 1VGH2
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Resist corrosion from water, heat, saltwater, acids, minerals, and soils. Suitable for air, water, oil, natural gas, and steam applications. Meet ANSI B1.20.1, ASTM B43, and ANSI B62 standards. Max. pressure: 125 PSI. Temp. range: -20 degrees to 400 degrees F.

Technical Specs

  • Item Pipe Nipple
  • Pressure (PSI) 125
  • Standards ASTM B687, ANSI B1.20.1, NSF 61 and AB1953 Listed
  • Temp. Range -20 Degrees - 400 Degrees F
  • Pipe Type Pipe Nipple
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 3"
  • Material - Pipe Red Brass
  • Pipe Size - Nominal 1/8"
  • Pipe Schedule 40
  • Pipe Thread Type MNPT x MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list