Skip Content
NIPPLE,RED BRASS,1/8 X 10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,RED BRASS,1/8 X 10 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4DRP2
  • Mfr. Model # 4DRP2
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

Resist saltwater, heat, acids, minerals, and soils. NPT connections. For use in water, oil, natural gas, and steam applications. Max. pressure: 250 PSI. Temp. range: -20 Degrees to 400 Degrees F.

Technical Specs

  • Item Nipple
  • Length 10"
  • Outside Dia. 13/32"
  • Pressure (PSI) 250
  • Temp. Range -20 Degrees - 400 Degrees F
  • Type Schedule 80
  • Connection Threaded on Both Ends
  • Pipe Size 1/8"
  • Standards ASTM B43
  • Pipe Size - Nominal 1/8"
  • Pipe Schedule 80
  • Overall Pipe Length 10"
  • Material - Pipe Red Brass
  • Pipe Thread Type MNPT x MNPT
  • Pipe Type Pipe Nipple
  • Pipe Connection Type Threaded on Both Ends

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List