NIPPLE,RED BRASS,1/4 X 1 1/2 IN,THR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NIPPLE,RED BRASS,1/4 X 1 1/2 IN,THR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1VGJ5
  • Mfr. Model # 1VGJ5
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Resist corrosion from water, heat, saltwater, acids, minerals, and soils. Suitable for air, water, oil, natural gas, and steam applications. Meet ANSI B1.20.1, ASTM B43, and ANSI B62 standards. Max. pressure: 125 PSI. Temp. range: -20 degrees to 400 degrees F.

Technical Specs

  • Item Pipe Nipple
  • Pressure (PSI) 125
  • Temp. Range -20 Degrees -400 Degrees F
  • Standards ASTM B687, ANSI B1.20.1, NSF 61 and AB1953 Listed
  • Overall Pipe Length 1-1/2"
  • Pipe Connection Type Threaded on Both Ends
  • Material - Pipe Red Brass
  • Pipe Type Pipe Nipple
  • Pipe Thread Type MNPT x MNPT
  • Pipe Schedule 40
  • Pipe Size - Nominal 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list