Skip Content
NIPPLE,RED BRASS,1-1/4IN NPT, 25PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,RED BRASS,1-1/4IN NPT, 25PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM10E694
  • Mfr. Model # 10E694
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Item Pipe Nipple
  • Pressure (PSI) 125
  • Outside Dia. 1-1/2"
  • Temp. Range -20 Degrees - 400 Degrees F
  • Standards Class 125, Bronze Meets ASTM B62
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Overall Pipe Length 1-1/4"
  • Pipe Size - Nominal 1-1/4"
  • Material - Pipe Red Brass
  • Pipe Schedule 40
  • Pipe Thread Type MNPT x MNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list