Skip Content
NIPPLE,RED BRASS,1 1/4 X 2 IN,THREA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,RED BRASS,1 1/4 X 2 IN,THREA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1VGX3
  • Mfr. Model # 1VGX3
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Product Details

Resist corrosion from water, heat, saltwater, acids, minerals, and soils. Suitable for air, water, oil, natural gas, and steam applications. Meet ANSI B1.20.1, ASTM B43, and ANSI B62 standards. Max. pressure: 125 PSI. Temp. range: -20 degrees to 400 degrees F.

Technical Specs

  • Item Pipe Nipple
  • Connection NPT
  • Length 2"
  • Pressure (PSI) 125
  • Temp. Range -20 Degrees - 400 Degrees F
  • Pipe Size 1-1/4"
  • Standards ASTM B687, ANSI B1.20.1, NSF 61 and AB1953 Listed
  • Compliance Certified for Use in Potable Water Applications
  • Pipe Connection Type Threaded on Both Ends
  • Material - Pipe Red Brass
  • Overall Pipe Length 2"
  • Pipe Type Pipe Nipple
  • Pipe Thread Type MNPT x MNPT
  • Pipe Size - Nominal 1-1/4"
  • Pipe Schedule 40

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List