Skip Content
NIPPLE-QUICK COUPLER 3/8IN NPTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE-QUICK COUPLER 3/8IN NPTF

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3010-2
  • Mfr. Model # 3010-2
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Hydraulic Quick Coupler
  • For Use With Parker 3000 Series
  • Pioneer Interchange 3010-2
  • Parker Interchange 3010-2
  • Locking Mechanism Thread
  • Seal Material Polyurethane
  • Valve Design Ball
  • Coupler Interchange Type 3000
  • Coupler Body Material Steel
  • Coupler Connection Type NPTF
  • Coupler Finish Clear Chromate
  • Coupler Flow Rate 3.0 gpm
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Series Parker 3000 Series
  • Length 1-19/64"
  • Operating Temp. Range -22 Degrees F - 238 Degrees F
  • Max. Pressure 10,000 psi
  • Connection Type FNPT
  • Coupler Body Size 1/4"
  • Coupler Thread Size 1/4"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list