NIPPLE QUICK CONN 1/4X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NIPPLE QUICK CONN 1/4X1/4

DIXON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DIXD2M2
  • Mfr. Model # D2M2
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.055 lbs

Technical Specs

  • Application On End of Hose or Pipe
  • Finish Trivalent Chrome
  • Max. Flow 27 cfm
  • Item Quick Coupler Plug
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Hose Connection - Quick Connect Air Couplings (M)NPT
  • Pipe Size - Quick Connect Air Couplings 1/4"
  • Material - Quick Connect Air Couplings Steel
  • Body Size - Quick Connect Air Couplings 1/4"
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug
  • Max. Pressure - Quick Connect Air Couplings 500 PSI
  • Seals - Quick Connect Air Couplings Buna-N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list