Skip Content
NIPPLE POLYPRO W PIPE THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NIPPLE POLYPRO W PIPE THREAD

BANJO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNJNIP100SH
  • Mfr. Model # NIP100SH
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Pipe Nipple
  • Colour Black
  • Pipe Size 1"
  • Temp. Range -20 - 150 Degrees F
  • Pipe Fitting Material Polypropylene
  • Basic Fitting Shape Nipple
  • Fitting Schedule/Class Schedule 80
  • Specific Fitting Shape Nipple
  • Fitting Connection Type MNPT
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List