Skip Content
NIPPLE,PIPE SIZE 3/4 IN,LENGTH 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,PIPE SIZE 3/4 IN,LENGTH 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1XAD7
  • Mfr. Model # 1XAD7
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Inside Dia. 3/4"
  • Outside Dia. 1"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Item Nipple
  • Max. Pressure 150 psi
  • Wall Thickness 1/16"
  • Standards ASTM A733
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Material - Pipe 316 Stainless Steel
  • Overall Pipe Length 5"
  • Pipe Size - Nominal 3/4"
  • Pipe Type Pipe Nipple
  • Pipe Schedule 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list