Skip Content
NIPPLE,PIPE SIZE 3/4 IN,LENGTH 5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,PIPE SIZE 3/4 IN,LENGTH 5 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PLZ8
  • Mfr. Model # 2PLZ8
  • UNSPSC # 40142115
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Nipple
  • Colour Gray
  • Max. Temp. 210 Degrees F
  • Standards ASTM D-1784, NSF-14
  • Material - Pipe CPVC
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Pipe Size - Nominal 3/4"
  • Overall Pipe Length 5"
  • Pipe Schedule 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list