Skip Content
NIPPLE,PIPE SIZE 3/4 IN,LENGTH 2 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,PIPE SIZE 3/4 IN,LENGTH 2 1/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1XAD2
  • Mfr. Model # 1XAD2
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Nipple
  • Inside Dia. 3/4"
  • Length 2-1/2"
  • Outside Dia. 1"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Material 316 Stainless Steel
  • Pipe Size 3/4"
  • Thread Type NPT
  • Wall Thickness 1/16"
  • Standards ASTM A733
  • Schedule 40
  • Seamless/Welded Seamless
  • Max. Pressure 150 psi
  • Basic Connection Type Threaded at Both Ends
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 2-1/2"
  • Material - Pipe 316 Stainless Steel
  • Pipe Type Pipe Nipple
  • Pipe Size - Nominal 3/4"
  • Pipe Schedule 40

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List