Skip Content
NIPPLE,PIPE SIZE 2 1/2 IN,LENGTH 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NIPPLE,PIPE SIZE 2 1/2 IN,LENGTH 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WZT4
  • Mfr. Model # 1WZT4
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Technical Specs

  • Inside Dia. 2-1/2"
  • Item Nipple
  • Outside Dia. 3"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Standards ASTM A733
  • Max. Pressure 150 psi
  • Wall Thickness 3/16"
  • Seamless/Welded Seamless
  • Material - Pipe 316 Stainless Steel
  • Pipe Type Pipe Nipple
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 10"
  • Pipe Schedule 40
  • Pipe Size - Nominal 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list