Skip Content
NIPPLE,PIPE SIZE 1/8 IN,LENGTH 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,PIPE SIZE 1/8 IN,LENGTH 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1WZW9
  • Mfr. Model # 1WZW9
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Inside Dia. 1/4"
  • Material 316 Stainless Steel
  • Item Nipple
  • Length 10"
  • Outside Dia. 1/2"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • Thread Type NPT
  • Schedule 40
  • Standards ASTM A733
  • Wall Thickness 1/16"
  • Basic Connection Type Threaded at Both Ends
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Overall Pipe Length 10"
  • Pipe Type Pipe Nipple
  • Pipe Schedule 40
  • Material - Pipe 316 Stainless Steel
  • Pipe Size - Nominal 1/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List