Skip Content
NIPPLE,PIPE SIZE 1/4 IN,LENGTH 1 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE,PIPE SIZE 1/4 IN,LENGTH 1 1/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1XAP1
  • Mfr. Model # 1XAP1
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1800
  • Shipping Weight 0.04 lbs

Product Details

For use with Class 150 stainless steel threaded pipe fittings for applications with air, water, oil, natural gas, and steam. Type 304 stainless steel is an economically priced, chromium-nickel material that offers very good corrosion resistance. Max. pressure: 150 PSI WOG @ 150 Degrees F. Temp. range: -60 Degrees to 450 Degrees F.

Technical Specs

  • Inside Dia. 1/2"
  • Item Nipple
  • Material 304 Stainless Steel
  • Outside Dia. 1/2"
  • Length 1-1/2"
  • Pipe Size 1/4"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Thread Type NPT
  • Schedule 40
  • Standards ASTM A 733
  • Wall Thickness 1/16"
  • Max. Pressure 150 PSI
  • Basic Connection Type Threaded at Both Ends
  • Seamless/Welded Seamless
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Overall Pipe Length 1-1/2"
  • Pipe Size - Nominal 1/4"
  • Pipe Schedule 40
  • Material - Pipe 304 Stainless Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List