Skip Content
NIPPLE PARKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE PARKER

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE4010-6P
  • Mfr. Model # 4010-6P
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Hydraulic Quick Coupler
  • For Use With Parker 4000 Series
  • Locking Mechanism Ball
  • Bearing Material Stainless Steel
  • Parker Interchange 4010-6P
  • Pioneer Interchange 4010-6P
  • Valve Design Poppet
  • Seal Material Buna-N
  • Max. Pressure 3,000 PSI
  • Coupler Body Material Steel
  • Coupler Finish Clear Chromate
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Flow Rate 50.0 gpm
  • Coupler Interchange Type 4000
  • Series Parker 4000 Series
  • Length 2-51/64"
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Connection Type FNPT
  • Coupler Body Size 1"
  • Coupler Connection Type FNPT
  • Coupler Thread Size 1"-11-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list