Skip Content
NIPPLE MALE 303SS 1IN NPTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NIPPLE MALE 303SS 1IN NPTF

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESH8-63
  • Mfr. Model # SH8-63
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • For Use With ISO 7241-1 Series B Coupler
  • Item Hydraulic Quick Coupler
  • Locking Mechanism Ball
  • Parker Interchange SH8-63
  • Standards ISO 7241-1 Series B
  • Seal Material Buna-N
  • Valve Design Poppet
  • Coupler Body Material 303 Stainless Steel
  • Coupler Connection Type NPTF
  • Coupler Flow Rate 50.0 gpm
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Interchange Type ISO Series B
  • Series Parker 60 Series
  • Bearing Material Stainless Steel
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Connection Type FNPT
  • Max. Pressure 1000 psi
  • Coupler Body Size 1"
  • Coupler Finish Plain
  • Coupler Thread Size 1"-11-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list