NIPPLE MALE 303SS 1/2IN NPTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NIPPLE MALE 303SS 1/2IN NPTF

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESH4-63
  • Mfr. Model # SH4-63
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • For Use With ISO 7241-1 Series B Coupler
  • Item Hydraulic Quick Coupler
  • Locking Mechanism Ball
  • Parker Interchange SH4-63
  • Seal Material Buna-N
  • Standards ISO 7241-1 Series B
  • Valve Design Poppet
  • Coupler Body Material 303 Stainless Steel
  • Coupler Interchange Type ISO Series B
  • Coupler Connection Type NPTF
  • Coupler Flow Rate 12.0 gpm
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Series Parker 60 Series
  • Includes Valve Actuator, Heavy Duty Steel Nipples, Steam
  • Shut Off Double
  • Bearing Material Stainless Steel
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Connection Type FNPT
  • Max. Pressure 1500 psi
  • Coupler Body Size 1/2"
  • Coupler Finish Plain
  • Coupler Thread Size 1/2"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list