Skip Content
NIPPLE INERT ARC FITTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NIPPLE INERT ARC FITTING

WESTERN BRASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSBAW18
  • Mfr. Model # AW18
  • UNSPSC # 40141720
  • CATALOGUE PAGE # 776
  • Shipping Weight 0.06 lbs

Product Details

Brass nipple typically used in TIG and MIG inert gas and cooling systems.

Technical Specs

  • For Use With MIG/TIG Torches
  • Number of Pieces 1
  • Item Inert Gas Arc Nipple
  • Gas Type Inert Gases
  • Connection Barb for 3/16" I.D. Hose
  • Thread Size 5/8"-18"
  • Construction Brass
  • Fitting Size B
  • Max. PSI 200
  • Function Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list