NIPPLE HYDRAULIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NIPPLE HYDRAULIC

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEBH2-61
  • Mfr. Model # BH2-61
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With ISO 7241-1 Series B Coupler
  • Item Hydraulic Quick Coupling
  • Locking Mechanism Ball
  • Parker Interchange BH2-61
  • Seal Material Buna-N
  • Standards ISO 7241-1 Series B
  • Valve Design Poppet
  • Coupler Body Material Brass
  • Coupler Flow Rate 3.0 gpm
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Interchange Type ISO Series B
  • Series Parker 60 Series
  • Shut Off Double
  • Includes Valve Actuator, Heavy Duty Steel Nipples, Steam Compatibility
  • Bearing Material Stainless Steel
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Connection Type NPTF
  • Max. Pressure 1000 PSI
  • Coupler Body Size 1/4"
  • Coupler Finish Plain
  • Coupler Connection Type FNPT
  • Coupler Thread Size 1/4"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list