NIPPLE HYD QC 3/8X1/4IN MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NIPPLE HYD QC 3/8X1/4IN MNPT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEH0E
  • Mfr. Model # H0E
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Zinc with Clear Trivalent Chromate
  • Application Pneumatic
  • Item Air Hose and Tool Quick Couplings
  • Max. Flow 50 CFM
  • Standards MIL-C-4109F, ISO 6150-B
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Hose Connection - Quick Connect Air Couplings (M)NPT
  • Interchange Type - Quick Connect Air Couplings Industrial
  • Pipe Size - Quick Connect Air Couplings 1/4"
  • Body Size - Quick Connect Air Couplings 3/8"
  • Max. Pressure - Quick Connect Air Couplings 300 PSI
  • Product Grouping - Quick Connect Air Couplings Quick Coupler Plug
  • Material - Quick Connect Air Couplings Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list