Skip Content
NIPPLE HOSE MALE 1INX 3/4INNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

NIPPLE HOSE MALE 1INX 3/4INNPT

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNIE038
  • Mfr. Model # E038
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.86 lbs

Product Details

Male hose nipple, 1 in. x 3/4 in. NPT.

Technical Specs

  • Item Machined Male Hose Nipple- NPT
  • Specific Fitting Shape Nipple
  • Basic Fitting Shape Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list